Motion
7008UCP5

NTN
7008UCP5

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #04544632
MFR #7008UCP5
Your Price$426.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008UCP5

Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #04544632
MFR #7008UCP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$426.21/each(List $460.84)

Overview

Mfr description
7008CP5 PRECISION ANGULAR CONTACT BALL B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    21400 N
  • Radial Static Load Capacity
    16800 N
  • Cage Material
    Nylon
  • Max Rpm
    34700 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 5
  • Fillet Radius
    1 mm
  • Weight
    0.41 lbs
  • Manufacturer Product Page
  • UPC_NO
    4547359429763
  • Description
    7008CP5 PRECISION ANGULAR CONTACT BALL B
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text