Motion
7904CP5

NTN
7904CP5

Angular Contact Bearing - 20 mm Bore, 37 mm OD, 9 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #04544634
MFR #7904CP5
List Price$437.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7904CP5

Angular Contact Bearing - 20 mm Bore, 37 mm OD, 9 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #04544634
MFR #7904CP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$437.28/each for your price

Overview

Mfr description
7904CP5 PRECISION ANGULAR CONTACT BALL B

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    7650 N
  • Radial Static Load Capacity
    4900 N
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Configuration
    One
  • Max Rpm
    65800 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 5
  • Fillet Radius
    0.3 mm
  • Weight
    0.08 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359455915
  • UPC_NO
    4547359455915
  • Description
    7904CP5 PRECISION ANGULAR CONTACT BALL B
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text