Motion
7907CG/GNP4

NTN
7907CG/GNP4

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 55 mm OD, 10 mm Width, 15 ° Contact, Open
Mi Item #04544635
MFR #7907CG/GNP4
Price$603.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7907CG/GNP4

Spindle & Precision Machine Tool Angular Contact Bearing - 35 mm Bore, 55 mm OD, 10 mm Width, 15 ° Contact, Open
Mi Item #04544635
MFR #7907CG/GNP4

Mfr description
7907CG/GNP4 ANGULAR CONTACT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$603.90/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.15 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    7907CG/GNP4 ANGULAR CONTACT BRG
  • Fill Slot Row Type
    Single-Row Non-Fill Slot
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    25000 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1340 kg
  • Radial Static Load Capacity
    985 kg
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    79
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359455991
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)