Motion
699ZZ

NTN
699ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 20 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #04544648
MFR #699ZZ
Price$41.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
699ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 9 mm ID, 20 mm OD, 6 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #04544648
MFR #699ZZ

Mfr description
699ZZ BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.33/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    699ZZ BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The 699ZZ Radial/Deep Groove Ball Bearing features 9 mm bore diameter, straight bore, double shielded closure, 20 mm outside diameter, and 6 mm width.
  • Manufacturer Catalog Number
    699ZZ
  • Manufacturer Upc Number
    4547359588330
  • Max Rpm
    38000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    610 lbf
  • Radial Static Load Capacity
    440 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Micro
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)