Motion
CM-UCP208D1

NTN
CM-UCP208D1

Pillow Block Unit, Set Screw, Cast Dust Cover, Closed End, UCP Type
Mi Item #04544667
MFR #CM-UCP208D1
Price$263.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP208D1

Pillow Block Unit, Set Screw, Cast Dust Cover, Closed End, UCP Type
Mi Item #04544667
MFR #CM-UCP208D1

Mfr description
CM-UCP208D1 BALL BRG PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.43/each

Specifications

Dimensions

  • Base Width
    2.1250 in, 54.0 mm
  • Bolt Center To Center Length
    5.4062 in
  • Bore Diameter
    40 mm
  • Overall Width
    90 mm
  • Weight
    3.2 lbs

Details

  • Compatible Housed Unit
    P201D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • End Cap Type
    Closed End Cap
  • Manufacturer Upc Number
    4547359050899
  • Material
    Cast Iron
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359050899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)