Motion
CM-UCP209D1

NTN
CM-UCP209D1

Closed Bearing End Cap or Cover - Closed End Cap Type, 85 mm OD, Cast Iron Material
MI ITEM #04544668
MFR #CM-UCP209D1
Price$257.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP209D1

Closed Bearing End Cap or Cover - Closed End Cap Type, 85 mm OD, Cast Iron Material
MI ITEM #04544668
MFR #CM-UCP209D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.41/each

Specifications

Dimensions

  • Base Width
    2.1250 in, 54.0 mm
  • Bolt Center To Center Length
    5.7500 in
  • Bore Diameter
    45 mm
  • Height
    4.4375 in, 113 mm
  • Length
    7.4687 in, 190 mm
  • Outside Diameter  
    85 mm
  • Overall Height
    4.4375 in, 113 mm
  • Overall Length
    190 mm
  • Overall Width
    95 mm
  • Weight
    3.5 lbs

Details

  • Compatible Housed Unit
    P209D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    7306 lbf
  • End Cap Type
    Closed End Cap
  • Manufacturer Upc Number
    4547359050936
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359050936

Overview

Mfr description
CM-UCP209D1 BALL BRG PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought