Motion
CM-UCP210D1

NTN
CM-UCP210D1

Closed Bearing End Cap or Cover - Closed End Cap Type, 90 mm OD, Cast Iron Material
Mi Item #04544669
MFR #CM-UCP210D1
Price$371.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP210D1

Closed Bearing End Cap or Cover - Closed End Cap Type, 90 mm OD, Cast Iron Material
Mi Item #04544669
MFR #CM-UCP210D1

Mfr description
CM-UCP210D1 BALL BRG PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.47/each

Specifications

Dimensions

  • Base Width
    2.3750 in, 60.0 mm
  • Bolt Center To Center Length
    6.2500 in
  • Bore Diameter
    50 mm
  • Height
    4.6875 in
  • Length
    8.1250 in
  • Outside Diameter  
    90 mm
  • Overall Height
    4.6875 in
  • Overall Length
    206 mm
  • Overall Width
    100 mm
  • Weight
    4.3 lbs

Details

  • Compatible Housed Unit
    P210D1
  • Country of Origin
    JP
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    7868 lbf
  • End Cap Type
    Closed End Cap
  • Manufacturer Upc Number
    4547359050967
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359050967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)