Motion
CM-UCT207D1

NTN
CM-UCT207D1

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #04544673
MFR #CM-UCT207D1
List Price$342.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCT207D1

Ball Bearing Take-Up Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, Light Duty
MI ITEM #04544673
MFR #CM-UCT207D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$342.01/each for your price

Overview

Mfr description
CM-UCT207D1 BALL BRG TAKE-UP BLOCK

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Slot Spacing
  • Seal Material
    Nitrile Rubber
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    0.8750 in, 22.0 mm
  • Duty Type
    Light Duty
  • Seal Type
    Contact
  • Between Frame Width
    3.5039 in, 89.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    1.4687 in; 37.0 mm
  • Overall Length
    129 mm
  • Overall Height
    102 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    80 mm
  • Series
    CM-UCT
  • Replacement Bearing
    UC207D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    Cast Iron
  • Max Rpm
    4200 rpm
  • Radial Static Load Capacity
    3450 lbf
  • Manufacturer Catalog Number
    CM-UCT207D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359051964
  • Weight
    4.6 lbs
  • Housing ID
    T207D1
  • Radial Dynamic Load Capacity
    5800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text