Motion
CM-UKFL205D1

NTN
CM-UKFL205D1

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
Mi Item #04544675
MFR #CM-UKFL205D1
Price$255.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UKFL205D1

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
Mi Item #04544675
MFR #CM-UKFL205D1

Mfr description
CM-UKFL205D1 BALL BRG FLANGE BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.13/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.8906 in, 99 mm
  • Height
    2.9063 in
  • Length
    5.1250 in
  • Overall Height
    2.9063 in
  • Overall Length
    5.1250 in
  • Weight
    1.800 lbs

Details

  • Compatible Housed Unit
    FL205D1
  • Dynamic Load Capacity
    3150 lbf
  • End Cap Type
    Closed End Cap
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • UPC_NO
    4547359053005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)