Motion
CM-UKP207D1

NTN
CM-UKP207D1

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
Mi Item #04544677
MFR #CM-UKP207D1
Price$339.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UKP207D1

Closed Bearing End Cap or Cover - Closed End Cap Type, Cast Iron Material
Mi Item #04544677
MFR #CM-UKP207D1

Mfr description
CM-UKP207D1 BALL BRG PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.51/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.0000 in, 127 mm
  • Height
    3.8750 in
  • Length
    6.5625 in
  • Overall Height
    3.8750 in
  • Overall Length
    6.5625 in
  • Weight
    4.43 lbs

Details

  • Compatible Housed Unit
    P207D1
  • Dynamic Load Capacity
    5800 lbf
  • End Cap Type
    Closed End Cap
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • UPC_NO
    4547359053944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)