Overview
Mfr description
HA2311M1 ADAPTER SLEEVE
Specifications
- Compatible Bearing NumberU211D1
- Product TypeAdapter Sleeves
- Bore Diameter1.9375 in
- Material / CoatingBlack Oxide
- SeriesHA23
- UPC_NO4547359068894
- Weight0.91 lbs
- MaterialBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data