Motion
08125/08231

NTN
08125/08231

Tapered Roller Bearing Set - 1.2500 in Bore, 2.3125 in OD, 0.5937 in Cone Width, 0.4219 in Cup Width, Class 4 Precision Rating
Mi Item #04544693
MFR #08125/08231
Price$82.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
08125/08231

Tapered Roller Bearing Set - 1.2500 in Bore, 2.3125 in OD, 0.5937 in Cone Width, 0.4219 in Cup Width, Class 4 Precision Rating
Mi Item #04544693
MFR #08125/08231

Mfr description
08125/08231 TAPERED ROLLER BRG SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.69/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Fillet Radius
    0.0400 in, 1.000 mm
  • Inner Ring Width
    0.5937 in, 15.080 mm
  • Outside Diameter
    2.3125 in
  • Overall Width
    0.5938 in
  • Precision Rating
    Class 4
  • Weight
    0.362 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    08125
  • Compatible Cup
    08231
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359511987
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359511987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)