Motion
CLRY-3
Crowned Yoke Roller - 3 in Roller Diameter, 1.0000 in Bore, 1.8125 in Roller Width, Sealed, Steel Material
MI ITEM #04544701
MFR #CLRY-3
Price$268.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 3 in Roller Diameter, 1.0000 in Bore, 1.8125 in Roller Width, Sealed, Steel Material
MI ITEM #04544701
MFR #CLRY-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Roller Diameter  
    3 in
  • Roller Width  
    1.8125 in

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Static Load Capacity
    12000 lbf
  • Roller Material
    Steel
  • Roller Shape
    Crowned
  • Series
    CLRY
  • UPC_NO
    622424963077

Overview

Mfr description
CLRY-3 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought