Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 1.2500 in Roller Dia., 0.8438 in Roller Width, 1.5625 in Flange Dia., 0.2190 in Flange Thickness, Single Flanged
MI ITEM #04544704
MFR #FLRSE-1-1/4

Mfr description
FLRSE-1 1/4 LOAD RUNNER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Eccentricity
    0.0300 in
  • Flange Diameter  
    1.5625 in
  • Flange Thickness  
    0.2190 in
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.8438 in
  • Stud Diameter  
    0.5000 in
  • Stud Length  
    1-1/4 in
  • Thread Length
    5/8 in
  • Thread Size  
    1/2-20
  • Weight
    0.7 lbs

Details

  • Bearing Element
    Ball
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    1250 lbf
  • Radial Static Load Capacity
    520 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424979665

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)