1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
JP13G
Linear Ball Bearing - JP Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, Closed
MI ITEM #
04544710
MFR #
JP13G
List Price
$24.65
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY JP13G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
JP13G
Linear Ball Bearing - JP Series, 13 mm Shaft Diameter, 23 mm Outside Diameter, 32 mm Overall Length, Closed
MI ITEM #
04544710
MFR #
JP13G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$24.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JP13G SIMPLICITY 13MM JIS LINEAR BALL BR
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
13 mm
Outside Diameter
23 mm
Overall Length
32 mm
Closure Type
Closed
Series
JP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data