Motion
P12CD
Round Shaft Pillow Block - Closed, 0.7500 in Shaft Diameter
Mi Item #04544711
MFR #P12CD
Price$136.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Closed, 0.7500 in Shaft Diameter
Mi Item #04544711
MFR #P12CD

Mfr description
P12CD PILLOW BLOCK ASSM.3/4-2RS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.04/each

Specifications

Dimensions

  • Overall Width
    1.2500 in
  • Shaft Diameter
    0.7500 in

Details

  • Housing Type
    Closed
  • Operating Temperature Range
    -400 to 400 °F
  • Pillow Block Type
    Plain Linear Bearing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)