Motion
PN12C
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
Mi Item #04544712
MFR #PN12C
Price$121.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Open, 0.7500 in Shaft Diameter
Mi Item #04544712
MFR #PN12C

Mfr description
PN12C 3/4 COMPENSATED PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.14/each

Specifications

Dimensions

  • Overall Width
    2.7500 in
  • Shaft Diameter
    0.7500 in

Details

  • Housing Type
    Open
  • Operating Temperature Range
    -400 to 400 °F
  • Pillow Block Type
    Plain Linear Bearing Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)