Motion
120 HQD Bored for Size N BSHG

REXNORD INC
120 HQD Bored for Size N BSHG

Disc Coupling Hub - Cplg Size: 120, Steel Material
Mi Item #04544727
MFR #120 HQD Bored for Size N BSHG
Price$5,007.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
120 HQD Bored for Size N BSHG

Disc Coupling Hub - Cplg Size: 120, Steel Material
Mi Item #04544727
MFR #120 HQD Bored for Size N BSHG

Mfr description
7300906 120 HQD HUB (N)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,007.43/each

Specifications

Dimensions

  • Coupling Size Code
    120
  • Hub End Diameter
    17.63 in

Details

  • Hub Material
    Steel
  • Manufacturer Catalog Number
    7300906
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210864736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)