Motion
2X100 FUEL XTREME 150SD CORR

GATES RUBBER CO
2X100 FUEL XTREME 150SD CORR

Fuel Master™ Xtreme™ 150SD Corrugated Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
Mi Item #04544949
MFR #2X100 FUEL XTREME 150SD CORR
Price$30.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 FUEL XTREME 150SD CORR

Fuel Master™ Xtreme™ 150SD Corrugated Industrial Hose - 2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 100 ft Length
Mi Item #04544949
MFR #2X100 FUEL XTREME 150SD CORR

Mfr description
2X100 FUEL XTREME 150SD CORR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.30/each

Specifications

Dimensions

  • Length
    100 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.52 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Fuel Master™ XTreme™ is designed and engineered specifically for constant contact use in the transfer of alternative fuels such as bio–diesel, bio–diesel blends, ethanol and ethanol blends. It can also be used for constant contact use in the transfer of commercial gasolines, diesel fuels, oils and other petroleum products. It is ideal for tank truck, terminal loading and in–plant operations.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -30 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075412304
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)