Motion
10S35MM

TB WOODS
10S35MM

Sleeve Coupling Flange - 35 mm Bore
Mi Item #04544970
MFR #10S35MM
Price$287.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
10S35MM

Sleeve Coupling Flange - 35 mm Bore
Mi Item #04544970
MFR #10S35MM

Mfr description
10S 35MM SURE-FLEX METRIC COUPLING FLANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.95/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Flange Diameter  
    7.5000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    Bored to Size
  • Material
    High Strength Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • UPC_NO
    698672154376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)