Motion
67123580

DICHTOMATIK
67123580

V-ring - VL, 247 mm Shaft Range, 11.732 in OD, NBR (Buna) Material
MI ITEM #04545196
MFR #67123580
Your Price$29.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67123580

V-ring - VL, 247 mm Shaft Range, 11.732 in OD, NBR (Buna) Material
MI ITEM #04545196
MFR #67123580

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.29/each(List $40.43)

Overview

Mfr description
67123580 10.728 NOMINAL SHAFT DIA NBR
  • The VL style V-Ring is similar to the VA, except that the body of the seal is a little narrower, allowing it to work well in applications where axial space may be limited
  • The V-ring mounts directly onto the shaft and rotates with the shaft
  • The centrifugal forces that are created with the V-ring will deflect contaminants away from the sealing point in the application

Specifications

  • Shaft Or Inside Diameter Range
    247 mm
  • Bore Or Outside Diameter
    11.732 in
  • Lip Material
    NBR (Buna)
  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VL
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Weight
    32.8 g
  • Shaft Diameter
    10.728 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text