Motion
1L CPPE CTL

THOMSON (ALTRA)
1L CPPE CTL

Random Length Shafting - Carbon Steel, 1.000 in Diameter, 202.000 in Overall Length, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #04545303
MFR #1L CPPE CTL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
1L CPPE CTL

Random Length Shafting - Carbon Steel, 1.000 in Diameter, 202.000 in Overall Length, 60 HRC, Class - L, Chrome Plated Plain Ends
MI ITEM #04545303
MFR #1L CPPE CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-L-CPPE-CTL48 CHROME SHAFT 48"LONG

Specifications

  • Component Type
    Shafting
  • Measurement Standard
    Inch
  • Nominal Diameter
  • Overall Length
    202.000 in
  • Material
    Carbon Steel
  • Shafting Style
    Random Length
  • Actual Diameter
    0.9990 / 0.9995 in
  • Hardness
    60 HRC
  • Tolerance Class
    Class - L
  • Options Included
    Chrome Plated Plain Ends
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text