Motion
521H45AD+1000

THOMSON (ALTRA)
521H45AD+1000

Linear Guide Standard Ball Profile Rail - Series: 500, 45 mm Rail, Bolt Up from Bottom
MI ITEM #04545329
MFR #521H45AD+1000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
521H45AD+1000

Linear Guide Standard Ball Profile Rail - Series: 500, 45 mm Rail, Bolt Up from Bottom
MI ITEM #04545329
MFR #521H45AD+1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
521H45AD X 1000MM 500 SERIES BALL RAIL W

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Bolt Up from Bottom
  • Nominal Rail Size
    45 mm
  • Accuracy Class
    High Grade
  • Operating Temperature Range
    -40 to 80º C
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Hard-Chrome Plated
  • Overall Length
    1000 mm
  • Ball Options
    Corrosion Resistant
  • Series
    500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text