Specifications
Dimensions
- Nominal Diameter.750 in
- Overall Length36.000 in
- Rail Screw Size#10-32
Details
- Component TypeRail
- IncludesSupport only. Shaft not included
- Manufacturer Catalog
- Manufacturer Product Page
- MaterialSteel
- Measurement StandardInch
- Mounting Surface To Centerline0.75 in
- Options IncludedPre-Drilled
- Rail ProfileLow Profile
- Rail StyleLow Profile
- SeriesLSR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)