Motion
SRAM30T1
Random Length Shafting - 30 mm Diameter, Aluminum, Steel
MI ITEM #04545356
MFR #SRAM30T1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - 30 mm Diameter, Aluminum, Steel
MI ITEM #04545356
MFR #SRAM30T1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Diameter  
    30 mm
  • Width
    74.00 mm

Details

  • Component Type
    Shafting
  • Measurement Standard
    Metric
  • Mount Material
    Aluminum, Steel
  • Mounting Surface To Centerline
    53.00 mm
  • Technical Specifications

Overview

Mfr description
SRAM30T1 LINEAR SHAFTING 45" LONG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought