Motion
SSU16OPNWW-CR

THOMSON (ALTRA)
SSU16OPNWW-CR

Open Round Rail Ball Bushing - Super Smart Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 1330 lbf Load Capacity, Open
Mi Item #04545357
MFR #SSU16OPNWW-CR
Price$355.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU16OPNWW-CR

Open Round Rail Ball Bushing - Super Smart Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 1330 lbf Load Capacity, Open
Mi Item #04545357
MFR #SSU16OPNWW-CR

Mfr description
SSU16OPNWW-CR 1 SUPER SMART BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.33/each

Specifications

Dimensions

  • Inner Ring Width
    1.901 in
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Overall Width
    2.230 / 2.250 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.871 / 1.901 in
  • Shaft Diameter  
    1.0000 in

Details

  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Steel Plastic
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Open
  • Dynamic Load Capacity
    1330 lbf
  • Load Capacity
    1900 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Wiper
  • Series
    Super Smart
  • Type
    Open Linear Ball
  • UPC_NO
    662486277828
  • Wiper Type
    Two Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)