Motion
99354
Redi Sleeve - 3.5429 in; 89.99 mm Shaft Dia., 0.906 in Width, Stainless Steel Material
MI ITEM #04545376
MFR #99354
Price$143.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 3.5429 in; 89.99 mm Shaft Dia., 0.906 in Width, Stainless Steel Material
MI ITEM #04545376
MFR #99354

Mfr description
99354 NATIONAL REDI-SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.50/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.5429 in; 89.99 mm
  • Overall Width
    1.1020 in
  • Shaft Diameter
    3.546 in
  • Width
    1.1020 in, 27.99 mm
  • Width on Shaft
    0.906 in
  • Width Overall Width For Speedi Slv
    1.102 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    Thin-Walled Design with Removable Flange
  • Manufacturer Upc Number
    053893524733
  • Material
    Stainless Steel
  • Series
    99 Series
  • Shaft Range For Speedi Sleeve
    3.5400 to 3.5460 in; 89.92 to 90.06 mm
  • Type of Product
    Redi- Sleeve
  • UPC_NO
    053893524733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)