Motion
99491
Redi Sleeve - 0.8660 in Width, Stainless steel Material
MI ITEM #04545377
MFR #99491
List Price$378.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.8660 in Width, Stainless steel Material
MI ITEM #04545377
MFR #99491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$378.02/each for your price

Overview

Mfr description
99491 NATIONAL REDI-SLEEVE

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.8660 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    0.9960 in
  • Outside Diameter
    5.4920 in
  • Shaft Diameter
    129.97 to 130.17 mm
  • Overall Width
    0.9960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text