Motion
JF2280
Wear Sleeve - 5.1870 in; 131.75 mm Shaft Dia.
MI ITEM #04545383
MFR #JF2280
Price$140.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Sleeve - 5.1870 in; 131.75 mm Shaft Dia.
MI ITEM #04545383
MFR #JF2280

Mfr description
JF2280 NATIONAL WEAR SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.59/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    5.1870 in; 131.75 mm
  • Width
    1.3800 in | 35.05 mm
  • Width Overall Width For Speedi Slv
    1.3800 in; 35.05 mm

Details

  • Additional Details
    Ground 10-25RMS
  • Series
    19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)