1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
JL69349A-N0000
Tapered Roller Bearing Cone - 38 mm ID, 17 mm Cone Width
MI ITEM #
04545384
MFR #
JL69349A-N0000
Price
$47.55
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN JL69349A-N0000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
JL69349A-N0000
Tapered Roller Bearing Cone - 38 mm ID, 17 mm Cone Width
MI ITEM #
04545384
MFR #
JL69349A-N0000
Mfr description
JL69349A SMALL BORE TAPERED ROLLER BEARI
Timken is the recognized global leader in tapered roller bearings.
It has with the most extensive offering in the market.
With capacity to manage both radial and axial loads, high performance Timken® tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$47
.55
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
38 mm
Cone
Width
17 mm
Details
Abma Precision Rating
Class N
Bore Type
Straight
Manufacturer Upc Number
053893379807
Product Type
Tapered Roller Bearing Cones
UPC_NO
053893379807
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items