Motion
KJP13049A-90KM5

TIMKEN
KJP13049A-90KM5

Tapered Roller Bearing Assembly - 130 mm Bore, 185 mm OD, 1.1417 in Width
MI ITEM #04545385
MFR #KJP13049A-90KM5
Price$357.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KJP13049A-90KM5

Tapered Roller Bearing Assembly - 130 mm Bore, 185 mm OD, 1.1417 in Width
MI ITEM #04545385
MFR #KJP13049A-90KM5

Mfr description
KJP13049A-90KM5 MEDIUM BORE TAPERED ROLL
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.50/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter
    185 mm
  • Overall Width
    1.1417 in

Details

  • Abma Precision Rating
    Class K
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Compatible Cup
    KJP13010
  • Description
    KJP13049A-90KM5 MEDIUM BORE TAPERED ROLL
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893894218
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893894218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)