Motion
140K11LRB

TSUBAKI (UST)
140K11LRB

Attachment Chain Link - K-1 Attachment, Riveted, Carbon Steel Material
Mi Item #04545469
MFR #140K11LRB
Price$710.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140K11LRB

Attachment Chain Link - K-1 Attachment, Riveted, Carbon Steel Material
Mi Item #04545469
MFR #140K11LRB

Mfr description
140 RIV K-1 EV PIT 10 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.99/ft

Specifications

Dimensions

  • Hole Diameter
    0.448 in
  • Inside Width
    1 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    1-3/4 in
  • Roller Diameter
    1 in
  • Roller Width
    1 in
  • Weight
    8.10 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    140K11LRB
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    K-1
  • Standards Met
    ASME B29
  • Working Load Capacity
    7280 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)