Motion
40 C-LAMBDA CONN LINK SC

TSUBAKI (UST)
40 C-LAMBDA CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Lambda Material
Mi Item #04545476
MFR #40 C-LAMBDA CONN LINK SC
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 C-LAMBDA CONN LINK SC

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Lambda Material
Mi Item #04545476
MFR #40 C-LAMBDA CONN LINK SC

Mfr description
40 C-LAMBDA CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Pin Diameter
    0.500 in
  • Pitch
    1/2 in
  • Plate Height
    0.9490 in
  • Roller Diameter
    1 in
  • Weight
    2.90 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40L CONN LINK
  • Material
    Lambda
  • Number Of Strands
    4
  • Number Of Strands Across
    4
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039628527
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)