Motion
40NSCL 316

TSUBAKI (UST)
40NSCL 316

Connecting Link - 40 / 1/2 in Pitch
MI ITEM #04545479
MFR #40NSCL 316
Price$16.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NSCL 316

Connecting Link - 40 / 1/2 in Pitch
MI ITEM #04545479
MFR #40NSCL 316

Mfr description
40NS "316" CONN LINK CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.86/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.625 in
  • Weight
    0.03 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2042
  • Standards Met
    ASME B29
  • UPC_NO
    097039188571

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)