Motion
50SSCLCP 304

TSUBAKI (UST)
50SSCLCP 304

Connecting Link - 50 / 5/8 in Pitch, Stainless Steel Material
MI ITEM #04545482
MFR #50SSCLCP 304
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50SSCLCP 304

Connecting Link - 50 / 5/8 in Pitch, Stainless Steel Material
MI ITEM #04545482
MFR #50SSCLCP 304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.16/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Plate Height
    1.126 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.750 in
  • Weight
    0.52 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2100
  • Standards Met
    ASME B29
  • UPC_NO
    097039186911

Overview

Mfr description
50SS "304" CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought