Motion
60ASAA1CL AA-1

TSUBAKI (UST)
60ASAA1CL AA-1

Connecting Link - 60 / 3/4 in Pitch
MI ITEM #04545485
MFR #60ASAA1CL AA-1
Price$93.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60ASAA1CL AA-1

Connecting Link - 60 / 3/4 in Pitch
MI ITEM #04545485
MFR #60ASAA1CL AA-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$93.34/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.234 in
  • Weight
    0.08 lb

Details

  • Attachment Link Type
    Up & Down, Bent - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    AA-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039201201

Overview

Mfr description
60AS AA-1 CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought