Motion
C2040 CONN LINK

TSUBAKI (UST)
C2040 CONN LINK

Connecting Link - 2040 / 1 in Pitch
Mi Item #04545491
MFR #C2040 CONN LINK
Price$9.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 CONN LINK

Connecting Link - 2040 / 1 in Pitch
Mi Item #04545491
MFR #C2040 CONN LINK

Mfr description
C2040 C-LAMBDA CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.81/each

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Plate Height
    1.354 in
  • Plate Thickness
    0.219 in
  • Roller Diameter
    0.875 in
  • Weight
    0.95 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Material
    Lambda
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2120
  • Standards Met
    ASME B29
  • UPC_NO
    097039633033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)