Motion
87872CLB72360

LENOX SAW BLADES
87872CLB72360

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 93 in Long, 3/4 in Wide
Mi Item #04545615
MFR #87872CLB72360
Price$76.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
87872CLB72360

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 93 in Long, 3/4 in Wide
Mi Item #04545615
MFR #87872CLB72360

Mfr description
87872 3/4" .035 THICK 5/8 TOOTH 93" OAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.99/each

Specifications

Dimensions

  • Length  
    93 in
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Flexible Back
    Flexible Back
  • Material Grade
    M42
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)