Motion
2MM9109WI SUL

TIMKEN (FAFNIR)
2MM9109WI SUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, 15 ° Contact, Open
Mi Item #04545620
MFR #2MM9109WI SUL
Price$1,007.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9109WI SUL

Spindle & Precision Machine Tool Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, 15 ° Contact, Open
Mi Item #04545620
MFR #2MM9109WI SUL

Mfr description
2MM9109WI SUL SUPER-PRECISION BALL BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.73/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9109WI SUL SUPER-PRECISION BALL BEARI
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796222137
  • Max Rpm
    17900 rpm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6080 lbf
  • Radial Static Load Capacity
    4330 lbf
  • Series
    2MM9100WI
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA
  • UPC_NO
    087796222137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)