Motion
2420-21
Cordless Reciprocating Saw - Variable Speed, 3000 spm Maximum Speed, 0.5 in Stroke Length
MI ITEM #04545622
MFR #2420-21
Price$209.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Reciprocating Saw - Variable Speed, 3000 spm Maximum Speed, 0.5 in Stroke Length
MI ITEM #04545622
MFR #2420-21

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$209.99/each

Specifications

Dimensions

  • Overall Height
    4 in
  • Overall Length
    11 in
  • Overall Width
    1 in
  • Stroke
    0.5 in
  • Tool Weight
    2.6 lb

Details

  • Batteries Included
    Included
  • Battery Series
    Red Lithium
  • Battery Type
    Lithium-Ion (Li-ion)
  • Blade Changing
    Tool-less
  • Blades Included
    Blades Included
  • Color Finish
    Red/Black
  • Handle Style
    Pistol Grip
  • Includes
    HACKZALL®, (1) battery, Charger, Carrying case
  • Integrated Work Light
    Yes
  • Keyless Adjustable Shoe
    No
  • Manufacturer Upc Number
    045242226214
  • Material
    Metal
  • Maximum Speed
    3000 spm
  • Number Of Blades
    2
  • Number Of Pieces
    7
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Overview

Mfr description
2420-21 M12 HACKZALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought