Motion
49-66-4502

MILWAUKEE TOOL
49-66-4502

49-66-4502 Milwaukee - SHOCKWAVE Impact Duty™ 1/4" x 1-7/8" Magnetic Nut Driver
Mi Item #04545635
MFR #49-66-4502
Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4502

49-66-4502 Milwaukee - SHOCKWAVE Impact Duty™ 1/4" x 1-7/8" Magnetic Nut Driver
Mi Item #04545635
MFR #49-66-4502

Mfr description
49-66-4502 SHOCKWAVE 1 7/8 MAG NUTDRV1/4
  • Impact Duty Magnet prevents magnet loosening over time
  • Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
  • CUSTOM ALLOY76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.96/each

Specifications

Dimensions

  • Bit Tip Size
    1/4 in
  • Drive Size
    1/4 in
  • Shank Diameter
    1/4 in

Details

  • Bit Type
    Nut Driver
  • Type
    Magnetic Nut Driver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)