Motion
CKGA32-100Y-X1067

SMC CORP OF AMERICA
CKGA32-100Y-X1067

CKGA32-100Y-X1067
MI ITEM #04545666
MFR #CKGA32-100Y-X1067
Price$272.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKGA32-100Y-X1067

CKGA32-100Y-X1067
MI ITEM #04545666
MFR #CKGA32-100Y-X1067

Mfr description
CKGA32-100Y-X1067 CYL, CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.94/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Mounting Type
    Clevis
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Seal Kit
    CKG-32
  • Series
    CK1
  • Type
    Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)