Motion
120-2 RIV QUEST X 10  ft

PEER CHAIN
120-2 RIV QUEST X 10 ft

Quest™ Roller Chain - Standard Series, 120 / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04545714
MFR #120-2 RIV QUEST X 10 ft
Price$172.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
120-2 RIV QUEST X 10 ft

Quest™ Roller Chain - Standard Series, 120 / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #04545714
MFR #120-2 RIV QUEST X 10 ft

Mfr description
120-2 RIV QUEST X 10 FT
  • All PEER roller chains incorporate solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.94/each

Specifications

Dimensions

  • Chain Overall Width
    1.000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Pitch
    1-1/2 in
  • Plate Height
    1.425 in
  • Plate Thickness
    0.187 in
  • Roller Diameter
    0.875 in
  • Tensile Strength
    68784 lbs
  • Weight
    7.5 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Manufacturer Catalog Number
    120-2 RIV QUEST X 10 ft
  • Manufacturer Stock Number
    7341
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)