Motion
3110346
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 0.44", Depth of Cut: 0.22"
MI ITEM #04545739
MFR #3110346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable Square-Shoulder or Chamfer End Mill, Cutting Diameter: 0.44", Depth of Cut: 0.22"
MI ITEM #04545739
MFR #3110346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3110346 E90X D.44-W .62-06

Specifications

  • Cutting Diameter
    0.44 in
  • Depth of Cut
    0.22 in
  • Helical Mill
    No
  • Shank Type
    Weldon Flat
  • Insert Style
    Q/S/XOMT
  • Shank Diameter
    0.625 in
  • Number of Inserts
    1
  • Coolant Delivery
    External
  • Overall Length
    2-3/4 in
  • Neck Length
    3/4 in
  • Cutting Direction
    Right Hand Cut
  • Insert Holding Method
    Screw Only
  • Complete Insert Style Comp
    QOMT-HQ, SOMT-HQ, XOMT-HQ
  • Parts & Accessories
    Key (T-7/51), Screw (SR 34-508)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text