Motion
TSN 613 L

SKF
TSN 613 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 60 mm Bore
MI ITEM #04545799
MFR #TSN 613 L
List Price$99.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 613 L

Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 60 mm Bore
MI ITEM #04545799
MFR #TSN 613 L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.44/each for your price

Overview

Mfr description
TSN 613 L SEAL FOR SPLIT HSG

Specifications

  • Seal Type
    Four Lip
  • Seal Material
    Thermoplastic Elastomer
  • Compatible Bearing Type
    Spherical Roller
  • UPC_NO
    7316574510146
  • Weight
    0.13 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text