Overview
Mfr description
6021 RADIAL BALL BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog Number6021
- UPC_NO1200106117766
- Description6021 RADIAL BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6021 is a 105 mm bore radial/deep groove ball bearing with a 160 mm OD and 26 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data