Overview
Mfr description
6204-RLD-12-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6204 RS 12 C3
- UPC_NO1200106787464
- Weight0.23 lbs
- Description6204-RLD-12-C3 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6204 RS 12 C3 is a 0.7500 in bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, single sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data