Motion
6208 C3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #04545994
MFR #6208 C3
Price$31.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
Mi Item #04545994
MFR #6208 C3

Mfr description
6208-DC3V2 RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.89/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6208-DC3V2 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6208 C3 is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 18 mm width, open for standard use.
  • Manufacturer Catalog Number
    2087
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106967972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)