Motion
6211-NR
Radial/Deep Groove Ball Bearing - Hex Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, With Snap Ring
Mi Item #04545995
MFR #6211-NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Hex Bore, 55 mm ID, 100 mm OD, 21 mm Width, Open, With Snap Ring
Mi Item #04545995
MFR #6211-NR

Mfr description
6211 NR RADIAL BALL BRG W/SNAP RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.37 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6211 NR RADIAL BALL BRG W/SNAP RING
  • Long Description
    The 6211-NR is a 55 mm bore radial/deep groove ball bearing with 100 mm OD, 21 mm width, hex design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6211-NR
  • Manufacturer Upc Number
    8865590658558
  • Maximum RPM (Grease)
    6400 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    43500 N
  • Radial Static Load Capacity
    29300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    8865590658558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)