Overview
Mfr description
6803 2RS RADIAL BALL BRG SEALED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number6803 2RS
- UPC_NO8865590296569
- Weight0.02 lbs
- Description6803 2RS RADIAL BALL BRG SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6803 2RS is a 17 mm bore radial/deep groove ball bearing with a 26 mm OD and 5 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data